Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Single Beam Safety Light Barrier Receiver
  • PL/Category in accordance with ISO 13849-1: PL e/Cat. 4 (in conjunction with Safety Relay Module SG-BWS-T4 - 957051000)
  • Output: 1 x PNP
  • Power supply: 24 V DC (-15/+15 %)
  • Switching frequency: Max. 500 Hz
  • Ambient temperature: -25-55 °C
  • Protection rating: IP67
  • Connection: M12 connector (4-pole)

     

    ***Returns are only possible if the product is unopened***

Single Beam Safety Light Barrier Receiver Datasensing 952051930 - S5-5-F8-92-SG-ST4

Item number: 109280
EAN: 4250738141810
Corresponding accessories
Corresponding accessories
Technical details

Single beam safety light barrier receiver

S5

Cylindrical and threaded

yes

PL e/4

SIL 3

20 years

20.4 V

27.6 V

DC

PNP

Light-on mode

100 mA

500 Hz

yes

M18 x 1 mm

91 mm

Connector M12 (4 pole)

PC
PMMA
ABS

-25 °C

55 °C

IP67

Body protection

EN IEC 61508
EN ISO 13849-1

CE
TÜV

Product description
Single Beam Safety Light Barrier Receiver Datasensing 952051930 - S5-5-F8-92-SG-ST4
The Receiver Single Beam Safety Photoelectric Sensor S5-5-F8-92-SG-ST4 - 952051930 from Datasensing is used in conjunction with the compatible sensor to secure hazard points and for access protection, and also for collision avoidance. With the compatible Safety Relay Module SG-BWS-T4-957051000, it fulfils the requirements up to performance level e. The receiver has one output (PNP). The IP67 protection rating and the ability to operate the Single Beam Safety Light Barrier Transmitter S5-5-F8-92-SG-ST4 - 952051930 within an ambient temperature range from -25 to 55°C enable use in harsh industrial environments. Connects via a 4-pole M12 connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0