Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety Relay Module
  • PL/Category in accordance with ISO 13849-1: PL e/Cat. 4
  • SIL 3 (IEC 61508)
  • Number of sensor pairs: 4
  • Safety switching outputs: 2 x OSSD
  • Displays: Status/Diagnostic
  • Functions: Manual/automatic reset - EDM
  • Power supply: 24 V DC (+/- 15 %)
  • Connection: Screw terminals

     

    ***Returns are only possible if the product is unopened***

Safety Relay Module Datasensing 957051000 - SG-BWS-T4

Item number: 109282
EAN: 4250738141834
Corresponding accessories
Technical details

Safety relay module

4

PL e/4

SIL 3

1.6 E-09

20 years

24 V AC/DC

2 x OSSD

22.5 mm

99 mm

114.1 mm

DIN-rail 35 mm

Screw terminals

0 °C

55 °C

IP20

Product description
Safety Relay Module Datasensing 957051000 - SG-BWS-T4
The Safety Relay Module 957051000 - SG-BWS-T4 from Datasensing has 16 screw terminals on the 1 to 4 photo cell pairs from the S5-ST, SL5-ST, S300 series, can be coupled with OSSD safety outputs, and is ideal for physical protection. Thanks to a PL e category 4 performance level in accordance with ISO13849-1, it is optimal for use in a host of safety applications in which the safety of staff must be guaranteed. The Safety Relay Module 957051000 - SG-BWS-T4 with two OSSD outputs and a supply voltage of 24 V DC (+/- 15 %) is connected via screw terminals and mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0