Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature signal conditioner
  • Records type J and K thermocouples
  • Temperature measuring range: -150-1,200 °C (Typ J)/-150-1,350 °C (Typ K)
  • Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA
  • Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V
  • Calibrated measurement range switching
  • Detect wire break/sensor short circuit Overrange and underrange
  • Cold junction compensation on/off
  • Switchable clipping
  • Limits the standard analogue signal to the upper range values
  • Setting: DIP switch
  • Supply voltage: 24 V DC: Test voltage: 2.5 kV
  • Connection: Push-in
  • Mounting: DIN-rail 35 mm

Temperature signal conditioner WAGO 857-810

Item number: 104666
EAN: 4045454470135
Corresponding accessories
Technical details

Signal conditioner

DIP switch

24 V DC

AC 2.5 kV; 50 Hz; 1 min

-150-1200 °C (Typ J)
-150-1350 °C (type K)

TC Sensors (Typ J/K)

Current, Voltage

0-20 mA

0-10 V

6 mm

97.8 mm

94 mm

DIN-rail 35 mm

Push-in

-25 °C

70 °C

IP20

DIN EN 61000-6-2/EN 61000-6-4/EN 61140

CE
UL

yes

Product description
Temperature signal conditioner WAGO 857-810
The 857-810 temperature signal conditioner from WAGO records type J and K thermocouples and converts the temperature signal (type J -150-1,200 ° C/type K -150-1,350 °C) into an analogue signal (current/voltage).

The signal conditioner provides wire break and short circuit detection of the sensor, as well as overrange and underrange, calibrated measurement range switching, and is set using DIP switches. The connection of the 857-810 temperature signal conditioner with a test voltage of 2.5 kV is made via a push-in connection and is mounted on a 35 mm DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed