Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Voltage signal conditioner
  • Detection of millivolt signals
  • Input signal voltage:± 100 mV; 0-200 mV; 0-300 mV
  • Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA
  • Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V
  • Calibrated measurement range switching
  • Switchable clipping
  • Limits the standard analogue signal to the upper range values
  • Setting: Software or DIP switch
  • Supply voltage: 24 V DC: Test voltage: 2.5 kV
  • Connection: Push-in
  • Mounting: DIN-rail 35 mm

Voltage signal conditioner WAGO 857-819

Item number: 104664
EAN: 4045454665975
Corresponding accessories
Technical details

Signal conditioner

DIP switch, configuration via software

24 V DC

AC 2.5 kV; 50 Hz; 1 min

Voltage

0-300 mV

Current, Voltage

0-20 mA

0-10 V

6 mm

97.8 mm

94 mm

DIN-rail 35 mm

Push-in

-25 °C

70 °C

IP20

DIN EN 61000-6-2/EN 61000-6-4/EN 61140

CE
UL

yes

Product description
Voltage signal conditioner WAGO 857-819
The 857-819 voltage signal conditioner from WAGO detects millivolt signals (± 100 mV; 0-200 mV; 0-300 mV) and converts the input signal (voltage) into an analogue signal (current/voltage) using safe 3-way isolation.

The signal conditioner provides calibrated measurement range switching and is set via software or DIP switches. The connection of the 857-819 voltage signal conditioner with a test voltage of 2.5 kV is made via a push-in connection and is mounted on a 35 mm DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0