Siemens Energy meters

Energy meter, MID, Apparent/active/reactive energy, 3-phase, 3/4 conductor, Installation width: 6 TE, With non-return device/locking code, Operating voltage: 3-480 V (L-L)/3-276 V (N-L), Independent power supply, Signal type: S0, Interfaces: Modbus-TCP, Compliant with measurement/calibration law, Pulse output, Display: LCD with backlighting (12-digit), Operating current: 65 A, Frequency range: 45-65 Hz, Protection rating: IP40, Connection: screw terminals, Mounting: DIN 35 rail
Item number: 109416
RRP: 305,00 €
259,30 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Energy meter, MID + CLP, Apparent/active/reactive energy, 3-phase, 3/4 conductor, Installation width: 6 TE, With non-return device/locking code, Operating voltage: 3-480 V (L-L)/3-276 V (N-L), Independent power supply, Signal type: S0, Interfaces: Modbus-TCP, Compliant with measurement/calibration law, Pulse output, Display: LCD with backlighting (12-digit), Operating current: 5 A, Frequency range: 45-65 Hz, Protection rating: IP40, Connection: screw terminals, Mounting: DIN 35 rail
Item number: 109424
RRP: 671,00 €
570,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Energy meter, MID + CLP, Apparent/active/reactive energy, 3-phase, 3/4 conductor, Installation width: 6 TE, With non-return device/locking code, Operating voltage: 3-480 V (L-L)/3-276 V (N-L), Independent power supply, Signal type: S0, Interfaces: Modbus-TCP, Compliant with measurement/calibration law, Pulse output, Display: LCD with backlighting (12-digit), Operating current: 65 A, Frequency range: 45-65 Hz, Protection rating: IP40, Connection: screw terminals, Mounting: DIN 35 rail
Item number: 109425
RRP: 690,00 €
586,60 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 6 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert