Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Energy meter
  • MID + CLP
  • Apparent/active/reactive energy
  • 3-phase
  • 3/4 conductor
  • Installation width: 6 TE
  • With non-return device/locking code
  • Operating voltage: 3-480 V (L-L)/3-276 V (N-L)
  • Independent power supply
  • Signal type: S0
  • Interfaces: Modbus-TCP
  • Compliant with measurement/calibration law
  • Pulse output
  • Display: LCD with backlighting (12-digit)
  • Operating current: 65 A
  • Frequency range: 45-65 Hz
  • Protection rating: IP40
  • Connection: screw terminals
  • Mounting: DIN 35 rail

Energy meter Siemens SENTRON 7KM2200-2EA40-1JB1

Item number: 109425
EAN: 4001869576824
Corresponding accessories
Technical details

Meter

Active energy
Apparent energy
reactive energy

LCD

Buttons

Direct

Class 1

3

3…480 V AC

5 A

107.8 mm

96.9 mm

71.4 mm

DIN-rail 35 mm

Screw terminals

IP40

Modbus TCP

CE
CSA
MID

Product description
Energy meter Siemens SENTRON 7KM2200-2EA40-1JB1
The MID-certified Energy Meter SENTRON 7KM2200-2EA40-1JB1 from Siemens with non-return device, locking code, and pulse output is ideal for current consumption and supply measurement in commercial or industrial applications. The digital meter with an operating voltage of 3-480 V between L and L, and 3-276 V between N and L requires six pitch units for width for integration into distributions and features a 12-digit LCD display with backllighting. The Electronic Energy Meter SENTRON 7KM2200-2EA40-1JB1 is mounted on a DIN35 rail and is wired by means of screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0