Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Motor with integrated servo drive (motor + controller)
  • Power: 200 W
  • Supply voltage: 48 V DC
  • Interface: PROFINET
  • Connector: M12/M8
  • Brake option: without holding brake
  • Safety function: STO
  • Motor flange size: 60 mm
  • Protection rating: IP65

Servo motor Synapticon ACTILINK-SC Integro 6 - ASC1-061A-0K-025-EPMH-M2G3-STO-01

Item number: 112654
EAN: 4250738183810
Corresponding accessories
Corresponding accessories
Technical details

without brakes

Servo motor with internal servo drive

Integro 6

Profinet

Safe Torque Off (STO)

PL e/cat. 3

SIL 3

3,000 rpm

24

0.65

2.5

5.2

48 DC V

200 W

M12/M8 connector

60

104

Steel
Plastic, metal
Aluminium

0 °C

40 °C

IP65

Product description
Servo motor Synapticon ACTILINK-SC Integro 6 - ASC1-061A-0K-025-EPMH-M2G3-STO-01
The ASC1-061A-0K-025-EPMH-M2G3-STO-01 from Synapticon is a compact servo motor with an integrated servo drive (motor and controller in a single unit) for precise motion control tasks in industrial applications. By combining the motor and power electronics in a single Enclosure, the system is particularly well-suited to space-saving machine designs and decentralised drive solutions. With a power output of 200 W, the drive enables dynamic and precise speed and position control. It is powered by 48 V DC, making it easy to integrate into modern low-voltage environments. The integrated PROFINET interface ensures fast and reliable integration into existing automation systems. This enables simple commissioning and stable communication with higher-level controllers. For added safety, the STO (Safe Torque Off) function is already integrated. This allows the torque to be safely shut off and helps to increase machine and operator safety. The model is fitted with M12/M8 connectors and is supplied without a holding brake. Thanks to its high IP65 protection rating, the servo motor is suitable for use in demanding industrial environments. Typical areas of application include mechanical engineering, packaging systems, and handling and positioning systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0