• Braking chopper
  • Supply voltage: 48 V DC
  • Power: approx. 500 W
  • Function: dissipation of braking energy by conversion into heat
  • Overvoltage protection in the DC link
  • Use in servo drives and motor controllers
  • Compact design
  • Industrial applications in automation and robotics

Braking chopper Synapticon ACTILINK Braking Chopper - ACC-0032

Item number: 112402
EAN: 4250738182622
Technical details

Brake control

Product description
Braking chopper Synapticon ACTILINK Braking Chopper - ACC-0032
The ACC-0032 braking chopper from Synapticon is designed for use in 48 V drive systems and enables the safe dissipation of excess energy generated during motor braking. With a power consumption of up to approx. 500 W, it reliably protects the DC link from overvoltage by converting the regenerated energy into heat. The ACC-0032 is particularly suitable for servo drives, robotics applications and industrial automation systems, and contributes to the stable and safe operation of the connected electronics.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0