Selec Voltage monitoring

Monitoring relay, Features: Monitoring and protection of phase sequence/phase failure/phase imbalance for 3-phase systems, Alarm output: 1 x NO/NC, Supply voltage: 154-500 V AC, Dimensions: 17.5 x 90 x 60 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 104300
15,30 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 11 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Monitoring relay, Features: Undervoltage/overvoltage protection incl. Neutral conductor failure for 3-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0-300 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight, Built-in current transformer, Adjustable switching hysteresis, Alarm output: 2 x NO/NC, Supply voltage: 85-270 V AC/DC, Dimensions: 35 x 90 x 70.5 mm, DIN-rail mounting, Terminal connection
Item number: 103527
45,10 €
plus VAT plus dispatch
in stock
Dispatch next working day
Monitoring relay, Features: Undervoltage/Overvoltage protection for 1 and 3-phase systems, Time functions: Power ON/Tripping/Response time delay, Additional features: Alarm display; Reset. Analogue, Input voltage: 230 V AC, Dimensions: 35 x 90 x 60 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 104295
20,90 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Monitoring relay, Features: Undervoltage/Overvoltage protection for 3-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight, Built-in current transformer, Adjustable switching hysteresis, Alarm output: 2 x NO/NC, Supply voltage: Self-supporting, Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 109030
35,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day