Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Features: Undervoltage/overvoltage protection incl. Neutral conductor failure for 3-phase systems
  • True RMS measurement
  • Time functions: Power ON/Trip time/Recovery time delay (0-300 s)
  • Additional features: Alarm display; Locking; Reset
  • 3-digit LCD with backlight
  • Built-in current transformer
  • Adjustable switching hysteresis
  • Alarm output: 2 x NO/NC
  • Supply voltage: 85-270 V AC/DC
  • Dimensions: 35 x 90 x 70.5 mm
  • DIN-rail mounting
  • Terminal connection

Voltage monitoring relay Selec 900VPR-BL-U-CE

Item number: 103527
EAN: 4250738110564
Corresponding accessories
Technical details

Monitoring relay

Undervoltage monitoring
Overvoltage monitoring

3

LCD display backlight

Power ON delay
Trip time delay
Recovery time delay

3

0.5-300 s
0-300 s
0-300 s (in auto reset mode)

< 0.12 s

Buttons

2 x NO/NC

85-270 V AC

35 mm

90 mm

DIN-rail 35 mm

Screw terminals

0 °C

50 °C

IP20
IP30
IP50

Product description
Voltage monitoring relay Selec 900VPR-BL-U-CE
The voltage monitoring relay 900VPR-BL-U-CE from Selec for 3-phase systems monitors your system for under or overvoltage, incl. neutral conductor failure. The switching hysteresis and a possible time function can be easily set via the LCD display with backlight. For an alarm output, you have two NO or NC contacts available. The monitoring relay is simply mounted on 35 mm DIN-rail. The proven terminal connection of the 900VPR-BL-U-CE voltage monitoring relay provides for easy wiring in your system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0