Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multi-cable cable entry SKINTOP CUBE MULTI without frame
  • Only gel insert
  • Max. 21 entries (9 x 3-6 mm; 9 x 6-9 mm; 2 x 9-13 mm; 1 x 13-16 mm)
  • Material hard component: Polycarbonate
  • Material soft component: Gel
  • Temperature range: -30-100 °C
  • Protection rating: IP65/IP66

Sealing module LAPP SKINTOP CUBE MULTI V1 - 52220050

Item number: 102841
EAN: 4044776569671
Corresponding accessories
Technical details

Gel-insert for FRAME 24

black

100 x 40 x 20 mm

21

9 x 3-6 mm, 9 x 6-9 mm, 2 x 9-13 mm, 1 x 13-16 mm

PC

Gel

-30 °C

100 °C

IP66
IP67
IP68

Product description
Sealing module LAPP SKINTOP CUBE MULTI V1 - 52220050
The gel-sealing insert SKINTOP CUBE MULTI V1 – 52220050 from LAPP can be used for multiple cable insertions in the SKINTOP CUBE FRAME 24. Thanks to the high packing density, the SKINTOP CUBE MULTI V1 offers space for a maximum of 21 cables with different diameters (9 x 3-6 mm, 9 x 6-9 mm, 2 x 9-13 mm und 1 x 13-16 mm). Through the innovative gel seal, the multi-cable insert achieves the protection rating of IP65/IP66. SKINTOP CUBE MULTI V1 is a space saving multi-cable insert system for machine and systems construction.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0