Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SKINTOP CUBE FRAME for max. 10 clip-in sealing modules SKINTOP CUBE MODULE
  • Mounting cut-out for 24-pin connector
  • Material frame: Glass ball-reinforced polyamide
  • Material sealing ring: Chloroprene rubber
  • Temperature range: -40-80 °C
  • Protection rating: IP64

Frame for multi-cable insertion LAPP SKINTOP CUBE FRAME 24 - 52220001

Item number: 102833
EAN: 4044773791358
Corresponding accessories
Corresponding accessories
Technical details

Frame for multi-cable inserts

black

145 x 67 x 23 mm

10

Depending on the sealing inserts

PA

CR (neoprene)

-20 °C

80 °C

IP64

CE
cRUus
UKCA

Product description
Frame for multi-cable insertion LAPP SKINTOP CUBE FRAME 24 - 52220001
The SKINTOP CUBE FRAME 24 - 52220001 from LAPP is designed to hold a maximum of 10 clip-in sealing modules SKINTOP CUBE MODULES. Thanks to the different sealing ranges, SKINTOP CUBE can be used for nearly all pre-assembled cables. Thanks to the clip-in technology of the sealing modules, the frame can remain mounted on the enclosure during service and maintenance. In conjunction with the sealing modules, the SKINTOP CUBE FRAME 24 achieves the protection rating of IP64 and is characterized by permanent vibration protection. Due to their identical dimensions, the frame can be mounted in lieu of a 24-pin rectangular plug connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0