Schneider Electric Complete devices - signal towers

Harmony Pro XVTS smart signal tower, Monolithic design, Diameter: 70 mm, Lighting elements: up to 9 levels (9-segment RGB LED), Voltage: 24 V DC (±20 %), Interface: IO-Link, Connection: M12 (4-/5-pin), Buzzer: none, Material: polycarbonate (PC), Colour: dark grey, Protection rating: IP66/IP69K
Item number: 113079
RRP: 645,00 €
was: 387,00 €
now: 348,30 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 6 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Harmony Pro XVTS smart signal tower, Monolithic design, Diameter: 70 mm, Lighting elements: up to 15 levels (15-segment RGB LED), Voltage: 24 V DC (±20 %), Interface: IO-Link, Connector: M12 (4-/5-pin), Buzzer: integrated (105 dB), Material: polycarbonate (PC), Colour: dark grey, Protection rating: IP66/IP69K
Item number: 113081
RRP: 807,00 €
was: 484,20 €
now: 435,78 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Harmony Pro XVTS smart signal tower, Monolithic design, Diameter: 70 mm, Lighting elements: up to 9 levels (9-segment RGB LED), Voltage: 24 V DC (±10 %), Interface: standard I/O, Connection: M12 (8-pin, A-coded), Buzzer: integrated (105 dB), Material: polycarbonate (PC), Colour: dark grey, Protection rating: IP66/IP69K
Item number: 113080
RRP: 584,00 €
was: 350,40 €
now: 315,36 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.