Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Harmony Pro XVTS smart signal tower
  • Monolithic design
  • Diameter: 70 mm
  • Lighting elements: up to 9 levels (9-segment RGB LED)
  • Voltage: 24 V DC (±20 %)
  • Interface: IO-Link
  • Connection: M12 (4-/5-pin)
  • Buzzer: none
  • Material: polycarbonate (PC)
  • Colour: dark grey
  • Protection rating: IP66/IP69K

Signal tower Schneider Electric Harmony Pro XVTS - XVTS1AG

Item number: 113079
EAN: 3606487441670
Technical details

Complete device

Continuous light
Flashing light
Flashing light

Harmony

RGB

LED

COM3 (230.4 kBaud)

1.1

IO-Link

24 V DC

dark grey

70 mm

Direct mount

Connector M12

PC

9

-30 °C

50 °C

IP66
IP69K

CE
UL
EMC
KC
FCC
UKCA

Product description
Signal tower Schneider Electric Harmony Pro XVTS - XVTS1AG
The Harmony Pro XVTS – XVTS1AG smart signal tower from Schneider Electric is a monolithic signal tower with a diameter of 70 mm from the Harmony XVTS series, designed to indicate operational sequences and operating states on machinery and plant. The freely programmable RGB LED segments enable steady, flashing and rotating lights in any colour, as well as custom operating modes such as level indicators (levelling), whilst the robust polycarbonate housing with IP66/IP69K protection rating is also suitable for harsh environmental conditions. The XVTS1AG is supplied with 9 lighting levels, an IO-Link connection via M12 (4-/5-pin), without a buzzer, for 24 V DC, in dark grey.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0