Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Single Beam Safety Light Barrier receiver
  • PL/Category in accordance with ISO 13849-1: PL e/Cat. 4 (in conjunction with the MSI-TRMB - 547931 safety relay module)
  • Digital outputs: 2 x PNP/Transistor
  • Output 1 (diagnostic output): Dark switching
  • Output 2 (switch output): Light switching
  • Power supply: 24 V DC (-20/+20 %)
  • Switching frequency: 250 Hz
  • Ambient temperature: -30–60 °C
  • Protection class: IP67/IP69K
  • Overall length: 44 mm
  • Connection: M12 connector (4-pin)

     

    ***Returns are only possible if the product is unopened***

Single Beam Safety Light Barrier Receiver Leuze SLE46CI-70.K4/4P-M12 - 50126334

Item number: 108314
EAN: 4250738132276
Corresponding accessories
Corresponding accessories
Technical details

Single beam safety light barrier receiver

46C

Rectangular

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

PNP

Light-on/dark-on mode

100 mA

250 Hz

yes

yes

20.5 x 76.3 mm

44 mm

Connector M12 (4 pole)

PC
PBT

PMMA

-30 °C

60 °C

IP67
IP69K

EN IEC 61508
EN ISO 13849-1
EN IEC 60947
EN IEC 61496

CE
cULus
TÜV
Ecolab

Ecolab certification

Product description
Single Beam Safety Light Barrier Receiver Leuze SLE46CI-70.K4/4P-M12 - 50126334

The SLE46CI-70.K4/4P-M12 - 50126334 Single Beam Safety Light Barrier Receiver by Leuze, alongside the compatible transmitter, is used for hazard point and access protection, and for collision avoidance. With the compatible MSI-TRMB-01 - 547931 safety relay module, which is available separately, you can fulfil the requirements up to Performance Level e/Category 4 in accordance with ISO 13849-1. The receiver has two outputs (PNP/Transistor); a diagnostic output with dark switching and a switch output with light switching.

The IP67/IP69K protection rating and the possible operation of the SLE46CI-70.K4/4P-M12 - 50126334 single beam safety light barrier at an operating temperature of -30 to 60 °C enable use in harsh industrial environments. Connects via a 4-pin M12 plug connection.

Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0