Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RFID safety sensor
  • RFID Coding: fully encoded
  • PL/Category in accordance with ISO13849-1: PL e/Cat.4
  • Response time: 100 ms
  • Safety outputs: 2 x OSSD
  • Signal outputs: 1
  • Switching distance Sn: 13 mm
  • Display: LED status display
  • Enclosure dimensions (W x H x D): 15 x 36 x 26 mm
  • Protection class: IP67
  • Connection: M12 plug connector (5-pin)
  • Cable length: 0.25 m

     

    ***Returns are only possible if the product is unopened***

RFID safety sensor BERNSTEIN SRF-2/1/1-E0,25-H - 6075685120

Item number: 108291
EAN: 4024337093005
Corresponding accessories
Corresponding accessories
Technical details

Safety sensor (RFID)

SRF

fully-coded

10

25

13 mm

LED

100 ms

PL e/4

SIL 3

6.0 E-09

20 years

19.2 V

30 V

DC

PNP

2 x OSSD

100 mA

Rectangular

15 mm

36 mm

26 mm

Connector M12 (5 pole)

0.25 m

PA6
PA66

-25 °C

70 °C

IP69K

EN IEC 62061
EN ISO 13849-1

CE
CSA
TÜV

Product description
RFID safety sensor BERNSTEIN SRF-2/1/1-E0,25-H - 6075685120
The fully coded SRF-2/1/1-E0,25-H - 6075685120 RFID safety sensor by BERNSTEIN, in conjunction with the compatible actuator, is used for the position monitoring of laterally sliding, pivoting, or removable protection devices. It has two OSSD safety outputs and a signal output, and works with a response time of 100 ms and a switching distance of 13 mm. An LED display shows the operating status (red/green) and the actuation status (yellow). The SRF-2/1/1-E0,25-H - 6075685120 RFID safety sensor is connected via a 5-pin M12 plug-in connector with a cable length of 0.25 m. The contactless safety sensor can be connected to all common control units and safety relays.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0