Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt 100 temperature sensor
  • 4-wire
  • Measuring range: -40-150 °C
  • Probe diameter: 6 mm
  • Installation depth: 100 mm
  • M12 connector

PT100 immersion probe ifm electronic TT0281

Item number: 100571
EAN: 4021179262682
Corresponding accessories
Corresponding accessories
Technical details

Temperature immersion probe

6 mm

-40 °C

150 °C

Pt100, class A

4

± 0.15 K

1/3 s

160 bar

100 mm

Connector M12

Stainless steel (1.4404/316L)

-25 °C

80 °C

IP68
IP69

Factory automation

CE
cULus

Gold-plated contacts

Product description
PT100 immersion probe ifm electronic TT0281
The TT0281 Pt100 immersion probe from ifm is a resistance thermometer that carries out precise measurements in a temperature range from -40-150 °C. The high-grade stainless steel housing with high protection rating IP68/IP69K has an installation length of 100 mm. The robust sensor probe has a diameter of 6 mm. Thanks to the latest technologies and a thin sensor tip the TT0281 Pt100 screw-in sensor features extremely fast response times of T05 = 1 s and T09 = 3 s. The long life and the high pressure rating for individual applications distinguish this resistance thermometer. The TT0281 Pt100 immersion probe with M12 connector is ideal for temperature measurements in industrial applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0