Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • GF Type 2724 DryLoc pH sensor
  • measuring range: 1...14 pH
  • process pressure: 4...6.8 bar
  • process temperature: -10...80 °C
  • electrical connection: DryLoc
  • process connection: NPT 3/4

PH sensor GF 3-2724-01 - 159001546

Item number: 112354
EAN: 0845629009795
Corresponding accessories
Corresponding accessories
Technical details

pH sensor

pH measurement

M12 connector

-10 °C

85 °C

IP66
IP67

1x Digital

CE
UKCA

Product description
PH sensor GF 3-2724-01 - 159001546
The Georg Fischer Type 2724 DryLoc pH sensor – 159001546 – is a pH sensor for continuous pH measurement in industrial water treatment and process applications. The patented DryLoc connection enables a secure, dry connection to the sensor electronics without damage from moisture. The 3-2724-01 is supplied as a universal electrode for use with compatible GF transmitters from the 2751 series.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0