Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • GF Type 2751 pH/ORP transmitter
  • measurement range: 0–14 pH or ±2000 mV ORP
  • power supply: 5 V DC
  • connection: DryLoc
  • output: S3L
  • operating temperature: 0–85 °C
  • cable: 4.6 m
  • integration: EasyCal

pH signal conditioner GF 3-2751-2 - 159001805

Item number: 112356
EAN: 0845629012023
Corresponding accessories
Technical details

pH/Redox transmitter

-1500-1500 mV
1...14 pH

5 V DC

DryLoc

-10 °C

85 °C

IP65

Product description
pH signal conditioner GF 3-2751-2 - 159001805
The Georg Fischer Type 2751 InLine EZ Cal pH signal conditioner – 159001805 – is a smart sensor unit for pH and ORP measurements featuring integrated InLine mounting and simplified EasyCal calibration. The DryLoc connection enables the quick, dry replacement of the measuring electrode during operation without the need for work tools. The signal conditioner features a digital S3L interface and a 4.6 m connection cable, and is compatible with all instruments of types 9900, 9950-1/2, 9950-10/-11. The 3-2751-2 is supplied as a complete sensor electronics unit with EasyCal function for rapid calibration.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0