Universal process display, Inputs: J/K/T/N/R/S/B/E thermocouples - Pt100 3-wire - analogue input, Outputs: 2 x Relay/1 x 4-20 mA, Display: LED 5-digit/red, Interfaces: USB Mini B, Supply voltage: 12-24 V DC/24 V AC, Dimensions: 96 x 48 x 92 mm (1/8 DIN), Protection class: IP65 Front/IP20 enclosure, Ambient temperature: 5-50°C, Mounting: control panel integration (panel cut-out 93 x 45.5 mm)
Loop-fed process display, Display range: -1999 - 9999 or 9999 - -1999, Display: LED 4-digit/red, Measurement rate: 10 measurements/s, Power supply: 4-20 mA loop-fed, MAx. current load: 60 mA, Dimensions: 42.5 x 52.5 x 40.7 mm, Protection class: IP65, Connection: EN 175301-803 A (DIN 43650 A-shaped) valve connector
Universal process display, inputs: thermocouples J/K/T/N/R/S/B/E - Pt100 3-wire - analogue input, outputs: 2 x relays, display: LED 5-digit/red, interfaces: USB Mini B, Supply voltage: 12...24 V DC/24 V AC, Dimensions: 96 x 48 x 34 mm (1/8 DIN), Protection rating: IP65 Front/IP20 Enclosure, Ambient temperature: 0...50 °C, Mounting: Panel mounting (Panel cutout 93 x 45.5 mm)
Universal process display, Functions: Temperature control, Inputs: 1 for thermocouples type J/K/T/N/R/S/B/E RTD Pt100 sensors and linear 0-20 mA/4-20 mA/0-50 mV/0-5 V/0-10 V, Outputs: 2x relays, Supply voltage: 100...240 V AC/ DC, Display: LED 2 x 4-digit, Ambient temperature: 0...50 °C, Protection rating: IP65 Front/IP20 Housing, Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)
Temperature display with NTC thermistor, Input: 1 x NTC, Supply voltage: 24 V DC, Adjustment: Buttons, Ambient temperature: 0...40 °C, Dimensions: 75 x 33 x 75 mm, NTC thermistor with 3 metre cable included in scope of delivery, Measuring range: -30...120 °C
Universal process display, functions: Temperature control, Inputs: 1 x Thermocouples Type J/K/T/N/R/S/B/E RTD Pt100 linear 0-20 mA/4-20 mA/0-50 mV/0-5 V/0-10 V, Outputs: 1x Relay and 1x 4-20mA, Supply voltage: 100...240 V AC, Display: LED 2 x 4-digit, Ambient temperature: 0...50 °C, Protection rating: IP65 Front/IP20 Housing, Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)
Universal process display, Functions: Temperature control, Inputs: 1 for thermocouples Type J/K/T/N/R/S/B/E RTD Pt100 sensors and linear 0-20 mA/4-20 mA/0-50 mV/0-5 V/0-10 V, Supply voltage: 100...240 V AC, Display: LED 2 x 4-digit, Ambient temperature: 0...50 °C, Protection rating: IP65 Front/IP20 Housing, Panel mounting (Panel cutout 45.5 x 45.5 mm)
Universal process display, Inputs: J/K/T/N/R/S/B/E thermocouples - Pt100 3-wire - analogue input, Outputs: 2 x Relay, Display: LED 5-digit/red, Interfaces: USB Mini B/RS-485, Supply voltage: 12-24 V DC/24 V AC, Dimensions: 96 x 48 x 92 mm (1/8 DIN), Protection class: IP65 Front/IP20 enclosure, Ambient temperature: 5-50°C, Mounting: control panel integration (panel cut-out 93 x 45.5 mm)
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.