Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal process display
  • Functions: Temperature control
  • Inputs: 1 for thermocouples Type J/K/T/N/R/S/B/E RTD Pt100 sensors and linear 0-20 mA/4-20 mA/0-50 mV/0-5 V/0-10 V
  • Supply voltage: 100...240 V AC
  • Display: LED 2 x 4-digit
  • Ambient temperature: 0...50 °C
  • Protection rating: IP65 Front/IP20 Housing
  • Panel mounting (Panel cutout 45.5 x 45.5 mm)

Universal process display NOVUS N1040i - 8104220000

Item number: 110583
EAN: 7898427134544
Technical details

Process display

Temperature control

LED indication (2 x 4-digit)

Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type E
Thermoelement Type N
Thermoelement Type R
Thermoelement Type B
Thermoelement Type L

24 V AC

1/16 DIN

48 mm

48 mm

70 mm

48 x 48 mm

Panel mounting

0 °C

50 °C

IP30
IP65

Product description
Universal process display NOVUS N1040i - 8104220000
The universal process display N1040i - 8104220000 from NOVUS with USB 2.0 ensures reliable display and response to fast process dynamics thanks to its fast scan rate/measurement interval and evaluates signals from Pt100 sensors, thermocouples of types J, K, T, N, R, S, B and E as well as analogue signals. The compact design of the N1040i - 8104220000 temperature controller with removable cable connection block allows easy installation in confined spaces. The universal process display is connected via screw terminals and is designed for flush mounting in a control panel.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0