Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction water analysis meter
  • Measuring input: 2x DX digital inputs
  • Measuring input pH/redox: BNC socket
  • Measuring range pH: -2.00...+16.00 pH
  • Measuring range redox: -1500...+1500 mV
  • Data logger: up to 1 million data sets
  • Display: illuminated graphic display
  • Protection rating: IP67
  • Power supply: 4 x AA batteries

Multifunction water analysis meter Senseca PRO595 - 488748

Item number: 112711
EAN: 4058175731737
Corresponding accessories
Technical details

Multifunction meters

Temperature measurement
pH measurement
Redox measurement
Humidity measurement
Air pressure measurement
Pressure measurement
Soil moisture

-1500-1500 mV
-2...16 pH

5 V DC

Connector M12

IP67

USB C

CE

Product description
Multifunction water analysis meter Senseca PRO595 - 488748
The PRO595 - 488748 from Senseca is a multifunction handheld water analysis meter for digital DX sensors as well as pH and redox electrodes. The unit communicates digitally with the sensor, which allows significantly longer sensor cables. The wide range of DX digital sensors (available as accessories) covers temperature, pressure (relative, differential and absolute), humidity (relative and absolute, dew point, wet bulb temperature, mixing ratio, partial vapour pressure), photo-radiometric variables, indoor air quality (CO2 and VOC index) as well as soil moisture. The digital sensors are supplied factory-calibrated and store their calibration data internally, so they can be replaced without recalibration; the sensor type is automatically detected and the unit adapts without any user intervention. The BNC socket, with its associated Pt1000 temperature input, also allows pH and redox electrodes to be connected, measuring pH values of -2.00...+16.00 pH as well as redox potentials of -1500...+1500 mV. The PRO595 - 488748 is supplied with a data logger for up to 1 million data sets, USB-C cable, batteries and quick start guide.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0