Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Molded Case Circuit Breaker (MCBB)
  • Thermal-magnetic trip unit (TM-D)
  • Number of poles: 3
  • Operating current setting range Ir: 70–100 A
  • Short-circuit breaking capacity Icu: 36 kA at 415 V AC

Molded Case Circuit Breaker Schneider Electric EasyPact CVS100F - LV510337

Item number: 112742
EAN: 3606480220449
Corresponding accessories
Corresponding accessories
Technical details

Thermomagnetic trip unit (TM-D)

Compact circuit breakers

3

36 kA at 415 V AC

70...100 A

380...415 V AC

100 A

12000

105 mm

161 mm

86 mm

-25

70 °C

IP40

Product description
Molded Case Circuit Breaker Schneider Electric EasyPact CVS100F - LV510337
The EasyPact CVS100F Molded Case Circuit Breaker (MCBB) from Schneider Electric is designed to protect distribution and industrial installations. The 3P unit features a thermomagnetic TM -D trip unit with a rated current of 100 A. The trip unit offers adjustable overload protection as well as fixed magnetic short-circuit protection. With a breaking capacity of 36 kA at 415 V AC, the circuit breaker ensures reliable protection of electrical installations. The version with screw terminals enables safe installation and is suitable for use in switchgear and distribution boards.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0