Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PowerTag energy meter
  • Accuracy class: 1
  • Input: 3P
  • Max. current: 250 A
  • Supply voltage: 230/400 V AC
  • Output: wireless/digital
  • Ambient temperature: -25...60 °C
  • Protection class: IP20

PowerTag Energy Meter Schneider Electric - LV434020

Item number: 112762
EAN: 3606485467016
Technical details

Power Tag

Energy management
Load monitoring
Circuit monitoring

Direct

3

220-240 V AC

40

230 V AC

250 A

105 mm

57 mm

86 mm

-25 °C

70 °C

IP20
IK07

Product description
PowerTag Energy Meter Schneider Electric - LV434020
The PowerTag M250 3P energy meter – LV434020 from Schneider Electric with wireless output is rated for a rated current of 250 A. The energy meter must be connected to a concentrator or gateway in order to transmit and analyse the recorded measurement data. The meter, with a supply voltage of 230/400 V AC, can be connected via 3P. Measurements are carried out to accuracy class 1 in accordance with IEC 61557-12. The PowerTag M250 3P energy meter - LV434020 is specifically designed for the ComPacT NSX 100/160/250, ComPacT NS 100/160/250 and TeSys GV5/GV7. It enables the precise measurement of active and reactive energy, current, voltage, power factor, as well as active, reactive and apparent power. In the event of a power failure, the device transmits an alarm and the most recently measured current values for each phase. It is mounted directly on the underside of the circuit-breaker or at the appropriate connection points. The protection rating is IP20, and the permissible ambient temperature range is –25 to +60 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0