Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Key switch (Centre Left maintaining)
  • Colour: black
  • 3 positions (left 45° - 0° - right 45°)
  • Protection rating: IP66
  • Installation diameter: 22 mm
  • Material: metal
  • Incl. 2 keys
  • Lock: RONIS 455

Key-operated switch Schneider Electric Harmony ZB4BG08

Item number: 109798
EAN: 3389110889321
Corresponding accessories
Corresponding accessories
Technical details

Key-operated button

maintained (0° - right 90°)

Harmony

black

None

round

RONIS 455

no

no

Metal

-25 °C

70 °C

IP66

CE
UL
BUREAU VERITAS
CSA
LR

Product description
Key-operated switch Schneider Electric Harmony ZB4BG08
The black Harmony ZB4BG08 Key-Operated Push-Button from Schneider Electric has an installation diameter of 22 mm. It can be latched in 3 positions (left 45° - 0° - right 45°) and the key can be removed in the left position. The ZB4BG08 key switch is supplied with two keys, is easy to install, and meets all relevant international standards for worldwide use in all industrial sectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0