Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Empty housing
  • holes: 1
  • mounting diameter: 22 mm
  • material: polycarbonate
  • colour: black
  • protection rating: IP65

Empty housing Schneider Electric Harmony ZBRM01

Item number: 113237
EAN: 3606480334696
Technical details

Enclosure

Harmony XB5R

dark grey

None

round

no

22 mm

Plastic

-25 °C

55 °C

IP65

UL
BUREAU VERITAS
CSA
LR

Product description
Empty housing Schneider Electric Harmony ZBRM01
The Schneider Electric ZBRM01 is an empty housing from the Harmony XB5R series designed to accommodate a Harmony XB5R control unit with a 22 mm mounting diameter. The black polycarbonate housing is designed for a single function and is particularly suitable for mobile, wireless and battery-free push-button applications, as well as for retrofitting machinery and plant. It offers protection class IP65 in accordance with IEC 60529 and impact resistance IK03 in accordance with IEC 62262. The permissible ambient temperature range is -25 to 55 °C during operation and -40 to 70 °C during storage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0