Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Industrial Wifi Router and mobile network router
  • Interfaces: 4 x RJ45 Gigabit Ethernet/Wi-Fi (Wi-Fi 6)/5G and 4G mobile networks/2 x Nano-SIM/1 x RS232/1 x RS485/4 x DI/O
  • Dual SIM
  • Processor: 64-bit ARM Cortex-A53 (dual-core)
  • Memory: 8 GB
  • Edge computing for local data processing
  • Mounting: DIN rail

    *To qualify for the extended warranty
  • The device must be registered within 12 months of purchase at INSYS icom .

Industrial Wi-Fi mobile router INSYS icom MRX2.neo-5G.WLAN - 10026235

Item number: 112732
EAN: 4022892001817
Corresponding accessories
Technical details

WLAN

5G

IoT-Gateway

8 GB

64-bit ARM Cortex-A53 Dual Core

4 x RJ45
RS-485
RS-232
WLAN
5G

9 V DC

28 V DC

117 x 54 x 88 mm

DIN-rail 35 mm

6-pole push-in terminal block

-30 °C

75 °C

IP30

Product description
Industrial Wi-Fi mobile router INSYS icom MRX2.neo-5G.WLAN - 10026235
The MRX2.neo-5G.WLAN - 10026235 industrial Wi-Fi mobile router from INSYS icom is designed to provide a secure connection between machines, plant and infrastructure and the internet. Thanks to integrated VPN functions, plant can be monitored, maintained and controlled remotely. Typical applications include remote maintenance in mechanical engineering, the connection of remote sites, and IoT and Industry 4.0 applications with high requirements for availability and data transmission.

The MRX2.neo-5G.WLAN - 10026235 features 4 Gigabit Ethernet interfaces (RJ45), Wi-Fi (Wi-Fi 6) and an integrated 5G/4G mobile modem with 2 nano-SIM card slots. It also features an RS232 interface, an RS485 Interface and 4 digital inputs/outputs (DI/O). It is mounted on a DIN rail. Furthermore, the device supports VPN connections and offers edge computing for local data processing to run additional applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed