Inductive sensor M12 x 1, Sensing range = 4 mm [f], NO, DC PNP, Total length: 45 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, Stainless steel housing, M12 connector
Inductive sensor M18 x 1, Sensing range = 8 mm [f], NO, DC PNP, Total length: 46 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector, ECOLAB certified
Inductive sensor M18 x 1, Sensing range = 12 mm [nf], NO, DC PNP/NPN, Total length: 70 mm, 2/3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector, ECOLAB certified
Inductive sensor M12 x 1, Sensing range = 7 mm [nf], NO, DC PNP, Total length: 50 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, Stainless steel housing, M12 connector
Inductive sensor M18 x 1, Sensing range = 12 mm [nf], NO, DC PNP, Total length: 51 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector, ECOLAB certified
Inductive sensor M18 x 1, Sensing range = 8 mm [f], NO, DC PNP/NPN, Total length: 70 mm, 2/3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector, ECOLAB certified
Inductive sensor M12 x 1, Sensing range = 4 mm [f], NC, DC PNP, Total length: 45 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, Stainless steel housing, M12 connector
Inductive sensor M12 x 1, Sensing range = 7 mm [nf], NC, DC PNP, Total length: 50 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, Stainless steel housing, M12 connector
Inductive sensor M18 x 1, Sensing range = 12 mm [nf], NC, DC PNP, Total length: 51 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector, ECOLAB certified
Inductive sensor M30 x 1.5, Sn = 25 mm [nf], NO, DC PNP, Increased sensing range, Correction factor 1 on steel and stainless steel, Protection rating: IP68/IP69K,Temperature range: 0-100 °C, M12 connector
Inductive sensor M18 x 1, Sn = 12 mm [nf], NO, DC PNP, Increased sensing range, Correction factor 1 on steel and stainless steel, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector
Inductive sensor M12 x 1, Sensing range = 4 mm [f], NO, DC PNP/NPN, Total length: 70 mm, 2/3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, Stainless steel housing, M12 connector
Inductive sensor M12 x 1, Sn = 6 mm [nf], NO, DC PNP, Increased sensing range, Correction factor 1 on steel and stainless steel, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector
Inductive sensor M18 x 1, Sensing range = 8 mm [f], NC, DC PNP, Total length: 46 mm, 3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, M12 connector, ECOLAB certified
Inductive sensor M12 x 1, Sensing range = 7 mm [nf], NO, DC PNP/NPN, Total length: 70 mm, 2/3-wire, Protection rating: IP68/IP69K, Temperature range: 0-100 °C, Stainless steel housing, M12 connector
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.