Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor M12 x 1
  • Sn = 6 mm [nf]
  • NO
  • DC PNP
  • Increased sensing range
  • Correction factor 1 on steel and stainless steel
  • Protection rating: IP68/IP69K
  • Temperature range: 0-100 °C
  • M12 connector

Inductive sensor ifm electronic IFT245 - IFK3006-BPKG/AM/P/US-104-DPS

Item number: 100038
EAN: 4021179261265
Corresponding accessories
Technical details

Inductive sensor

IFT

Non flush

6 mm

yes

Cylindrical and threaded

yes

10 V

36 V

DC

PNP

100 mA

1 x NO

500 Hz

yes

yes

3-wire

M12 x 1

60 mm

Connector M12

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

0 °C

100 °C

IP68
IP69

Food industry

CE
cULus
UKCA

Full-metal housing

2 fixing nuts

Product description
Inductive sensor ifm electronic IFT245 - IFK3006-BPKG/AM/P/US-104-DPS
The full-metal inductive sensor IFT245 - IFK3006-BPKG/AM/P/US-104-DPS from ifm operates with a supply voltage of 10-36 V DC. Thanks to the high protection rating IP68/IP69K, the temperature range of 0-100 °C and the lasered type label the inductive full-metal sensor IFT245 - IFK3006-BPKG/AM/US-104-DPS with a sensing range of 6 mm with non-flush installation is the optimum proximity switch for use in the food industry. The resistance to high-pressure cleaning and aggressive cleaning agents was certified by an ECOLAB test.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0