ifm Conductivity sensors

Conductive conductivity sensor, IO-Link, 1 x analogue output 4-20 mA (scaleable), Conductivity measurement: 0.04-1,000 µS/cm, Temperature measurement: -25-150 °C, Media: water/milk/CIP liquids, Media temperature: -25-100 °C; (< 1 h: 150 °C), Operating voltage: 18-30 V DC, Protection class: IP68/IP69K, Ambient temperature: -40-60 °C, Process connection: G 1/2 external thread seal cone, Connection: M12 plug connection
Item number: 107616
- 8 % RRP: 871,10 €
801,40 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 7 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Conductive conductivity sensor, IO-Link, 1 x analogue output 4-20 mA (scalable), Conductivity measurement: 100-15,000 µS/cm, Temperature measurement: -25-150 °C, Media: Water/milk/CIP liquids, Medium temperature: -25-100 °C; (< 1 h: 150 °C), Operating voltage: 18-30 V DC, Protection rating: IP68 (7 days/3 m water depth/0.3 bar)/IP69K, Ambient temperature: -40-60 °C, Process connection: External thread G 1, Connection: M12 connector
Item number: 105321
- 8 % RRP: 641,70 €
590,40 €
plus VAT plus dispatch
few in stock
Dispatch today
Conductivity sensors, Process connection: G1 1/2 UN, Precise Conductivity Measurement, Resistant to salt and other aggressive Media, Robust Design, Suitable for hygienic processes, Application: Food and beverage industry,
Item number: 110938
- 8 % RRP: 681,60 €
627,00 €
plus VAT plus dispatch
in stock
Dispatch today
Inductive conductivity sensor, IO-Link, 1 x analogue output 4-20 mA (scalable), Conductivity measurement: 100-1,000,000 µS/cm, Temperature measurement: -25-150 °C, Media: Water/milk/CIP liquids, Medium temperature: -25-100 °C; (< 1 h: 150 °C), Operating voltage: 18-30 V DC, Protection rating: IP68 (7 days/3 m water depth/0.3 bar)/IP69K, Ambient temperature: -40-60 °C, Process connection: External thread G 1, Connection: M12 connector
Item number: 105322
- 8 % RRP: 1.293,50 €
1.190,10 €
plus VAT plus dispatch
few in stock
Dispatch today
Inductive conductivity sensor, IO-Link, 1 x analogue output 4-20 mA (scaleable), Conductivity measurement: 100-1,000,000 µS/cm, Temperature measurement: -25-150 °C, Media: water/milk/CIP liquids, Media temperature: -25-100 °C; (< 1 h: 150 °C), Operating voltage: 18-30 V DC, Protection class: IP68/IP69K, Ambient temperature: -40-60 °C, Process connection: G 1/2 external thread seal cone, Connection: M12 plug connection
Item number: 107614
- 8 % RRP: 1.322,00 €
1.216,20 €
plus VAT plus dispatch
in stock
Dispatch today
Inductive conductivity sensor, IO-Link, 1 x analogue output 4-20 mA (scaleable), Conductivity measurement: 100-1,000,000 µS/cm, Temperature measurement: -25-150 °C, Media: water/milk/CIP liquids, Media temperature: -25-100 °C; (< 1 h: 150 °C), Operating voltage: 18-30 V DC, Protection class: IP68/IP69K, Ambient temperature: -40-60 °C, Process connection: G 1 external thread seal cone, Connection: M12 plug connection
Item number: 107615
- 8 % RRP: 1.293,50 €
1.190,10 €
plus VAT plus dispatch
in stock
Dispatch today
Inductive conductivity sensor, IO-Link, 1 x analogue output 4-20 mA (scaleable), Conductivity measurement: 100-1,000,000 µS/cm, Temperature measurement: -25-0150 °C, Media: water/milk/CIP liquids, Media temperature: -25-100 °C; (< 1 h: 150 °C), Operating voltage: 18-30 V DC, Protection class: IP68/IP69K, Ambient temperature: -40-60 °C, Process connection: Aseptoflex Vario G 1 external thread, Connection: M12 plug connection
Item number: 107613
- 8 % RRP: 1.364,00 €
1.254,90 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 12 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.