Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive conductivity sensor
  • IO-Link
  • 1 x analogue output 4-20 mA (scaleable)
  • Conductivity measurement: 100-1,000,000 µS/cm
  • Temperature measurement: -25-150 °C
  • Media: water/milk/CIP liquids
  • Media temperature: -25-100 °C; (< 1 h: 150 °C)
  • Operating voltage: 18-30 V DC
  • Protection class: IP68/IP69K
  • Ambient temperature: -40-60 °C
  • Process connection: G 1 external thread seal cone
  • Connection: M12 plug connection

Inductive conductivity sensor ifm electronic LDL210

Item number: 107615
EAN: 4021179322928
Corresponding accessories
Corresponding accessories
Technical details

Conductivity sensor

inductive

Measurement of conductivity/temperature

Water
Milk
CIP liquids

100-1,000,000 µS/cm

-1-16 bar

1

18 V

18 V

DC

50 mA

analogue

4-20 mA

yes

III

G 1 external thread (conical)

Connector M12 (4 pole)

1.4404 (Stainless steel/316L), PEEK, PEI, FKM

PEEK

-40 °C

60 °C

-25 °C

25-100 °C (<1 h: 150 °C)

IP68
IP69

COM 2 (38.4 kBaud)

1.1

IO-Link

CE
FDA
EAC
cULus
EHEDG
3-A
FCM
UKCA

Product description
Inductive conductivity sensor ifm electronic LDL210
The inductive conductivity sensor LDL210 from ifm electronic detects the conductivity and concentration of various media with a high level of measurement point flexibility, and is this ideal for quality assurance and for the prevention of unscheduled downtime within the food industry, e.g. during cleaning processes. The sensor measures the conductivity (100-1,000.000 µS/cm) or the temperature (-25-150 °C) of milk, water, or cleaning agents (CIP). The scaleable conductivity sensor, with an operating voltage of 18-30 V DC, has an analogue output and an IO-Link interface. The inductive conductivity sensor LDL210 is connected via an M12 plug connection, with connection into the process established via a hygienic, adaptable G 1 external thread seal cone.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0