Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • BOLT - Ethernet RJ45 PoE "Sun-Bolt"
  • Bluetooth® or WLAN (2.4 GHz)
  • Industrial Ethernet protocols: BACnet/IP; PROFINET; EtherNet/IP; Modbus-TCP; TCP/IP and UDP
  • Max. Range: 100 m
  • Protection class: IP67 (outside machine); IP21 (inside machine)
  • Mounting: Hole diameter 50.5 mm
  • Connection: Incl. connector (2 x 9 p; 3.5 mm; Phoenix DFMC 1.5/9-ST-3.5; push-in connection)
  • Dimensions (W x H x D): 130 x 125 x 80 mm

HMS AWB2031 - Anybus SUNBOLT - Ethernet RJ45 PoE

Item number: 106990
EAN: 4053199920747
Corresponding accessories
Technical details

Wireless Bolt

100 m

Internal

WLAN 802.11

PAN (PANU & NAP)

Ethernet

Via internal web pages
Sending AT-commands
Using Easy Config modes

9 V DC

30 V DC

M50-screw/nut (Ø hole: 50.5 mm)

Push-in

PBT fiber glass reinforced; PC-ABS

-40 °C

65 °C

IP67

RJ45

CE
UL
ATEX

Product description
HMS AWB2031 - Anybus SUNBOLT - Ethernet RJ45 PoE
With the HMS AWB2031 - BOLT - Ethernet RJ45 PoE "Sun-Bolt" from Anybus you can connect the control of your machine to a wireless network. The Wireless Bolt can be mounted directly on the machine or on the control cabinet and enables machine access via Bluetooth or WLAN (WiFi). This allows you to configure or operate your machine remotely, for example by accessing the internal web pages of your control via laptop, tablet or smartphone. The maximum range of the radio connection is up to 100 m.

 

As the Anybus Wireless Bolt AWB2031 combines communication processor, integrated antenna and connection in one unit, installation is extremely simple and quick.

 

The Anybus Wireless Bolt is connected to the machine control via Ethernet cable and supports the protocols TCP/IP and UDP in addition to the Industrial Ethernet protocols BACnet/IP, PROFINET, EtherNet/IP and Modbus-TCP.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0