Helmholz Modbus-Gateways

PROFINET Coupler PN/ModbusTCP, Interfaces: PROFINET (X1)/ PN/ModbusTCP (X2), PROFINET transfer rate: Up to 100 Mbit/s full-duplex, ModbusTCP transfer rate: 10/100 Mbit/s full-duplex, PROFINET I/O image size: Max. 1,024 bytes, ModbusTCP I/O image size: 65536 coils/inputs/registers, Number of assignable slots: 300, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Connection: 4 x RJ45 (integrated switches), Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109324
530,00 €
plus VAT plus dispatch
in stock
Dispatch next working day