Velcro strap base for direct mounting; material: glass-fibre-reinforced polyamide; fire behaviour: self-extinguishing in accordance with UL94-V0; clamping range: 8–35 mm; Velcro strap: for 20 mm width; fixing: for M4 and M5 screws
Velcro strap base for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 4–20 mm, Velcro strap: for widths of 7.5 mm and 10 mm, Fixing: for M4 screw
Velcro strip base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: Item 8 mm and MiniTec 45, Clamping range: 10–60 mm, Velcro strip: fitted with 200 x 20 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro strap base for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing to UL94-V0, Clamping range: 8–35 mm, Velcro strap: fitted with 180 x 20 mm, Fastening: for M4 and M5 screws
Velcro-strip base for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 4–20 mm, Hook-and-loop tape: fitted with 150 x 10 mm, Fixing: for M4 screw
Velcro strap base ‘Big’ for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 20–100 mm, Velcro strap: for 30 mm width, Fixing: for M6 screw
Velcro tape on a roll, Type: hook-and-loop tape, Material: polypropylene, Fire behaviour: self-extinguishing in accordance with UL94-V2, Width: 7.5 mm, Roll length: 2.5 m, Colour: black, Special feature: silicone-free
M8 connector holder for direct mounting, Material: PPO, Flammability: self-extinguishing in accordance with UL94-V0, Suitable for: M8 circular connectors, Mounting hole: for M4 screw, Special feature: can be linked via dovetail joint, Pack size: 10 pieces
Velcro strip base for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 4–20 mm, Hook-and-loop tape: for 7.5 mm width, Fixing: for M4 screw
M17/M23 connector holder (Big), Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Suitable for: M17 and M23 circular connectors, Fixing hole: for M6 screw, Scope of delivery: 2 holders, Each fitted with Velcro tape 145 x 20 mm, Special feature: integrated alignment aid, Packaging unit: 5 sets
Velcro strip base with clamping foot for aluminium profile, Material: Glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: Item 8 mm and MiniTec 45, Clamping range: 4–20 mm, Velcro tape: for widths of 7.5 mm and 10 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro strip base with clamping foot for aluminium profile, Material: glass fibre-reinforced polyamide, Flame behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: BOSCH 10 mm, Clamping range: 8–35 mm, Velcro tape: for a width of 20 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro strip base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Flame behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: Item 8 mm and MiniTec 45, Clamping range: 8–35 mm, Velcro tape: for 20 mm width, Installation: tool-free by rotating 45° within the profile groove
M12 connector holder for direct mounting, Material: PPO, Fire behaviour: self-extinguishing to UL94-V0, Suitable for: M12 circular connectors, Mounting hole: for M5 screw, Special feature: can be linked via dovetail joint, Packaging unit: 10 pieces
Hook-and-loop tape base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: Item 8 mm and MiniTec 45, Clamping range: 10...60 mm, Hook-and-loop tape: for 20 mm width, Fitting: tool-free by rotating 45° in the profile groove
Hook-and-loop base for direct mounting, Material: glass-fibre-reinforced polyamide, Flame behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 10... 60 mm, Hook-and-loop tape: for 20 mm width, Fixing: for M4 and M5 screws
Velcro strap base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: Item 8 mm and MiniTec 45, Clamping range: 4–20 mm, Velcro tape: fitted with 150 x 10 mm, Installation: tool-free by rotating 45° in the profile groove
Large Velcro tape base for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing to UL94-V0, Clamping range: 20–100 mm, Velcro strip: fitted with 300 × 30 mm, Mounting: for M6 screw
Velcro strap base for direct mounting, Material: glass-fibre-reinforced polyamide, Flame behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 10–60 mm, Velcro strap: fitted with 200 x 20 mm, Mounting: for M4 and M5 screws
Velcro tape base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing to UL94-V0, Profile groove: Item 8 mm and MiniTec 45, Clamping range: 8.. .35 mm, Hook-and-loop tape: fitted with 180 x 20 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro tape base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: BOSCH 10 mm, Clamping range: 10.. .60 mm, Hook-and-loop tape: fitted with 200 x 20 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro strip base with clamping foot for aluminium profile, Material: Glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: BOSCH 8 mm, Clamping range: 4–20 mm, Velcro strip: for widths of 7.5 mm and 10 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro strip base with clamping foot for aluminium profile, Material: glass fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: BOSCH 8 mm, Clamping range: 10...60 mm, Hook-and-loop tape: for a width of 20 mm, Installation: tool-free by rotating 45° in the profile groove
Velcro tape base for direct mounting, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Clamping range: 4–20 mm, Hook-and-loop tape: fitted with 150 x 7.5 mm, Fixing: for M4 screw
Velcro strip base with clamping foot for aluminium profile, Material: glass-fibre-reinforced polyamide, Fire behaviour: self-extinguishing in accordance with UL94-V0, Profile groove: BOSCH 8 mm, Clamping range: 4–20 mm, Velcro strip: fitted with 150 x 10 mm, Installation: tool-free by rotating 45° in the profile groove
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.