Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Velcro strap base ‘Big’ for direct mounting
  • Material: glass-fibre-reinforced polyamide
  • Fire behaviour: self-extinguishing in accordance with UL94-V0
  • Clamping range: 20–100 mm
  • Velcro strap: for 30 mm width
  • Fixing: for M6 screw

Velcro strap base HEBOTEC 3011-010C - KBS 20-100 30

Item number: 112907
EAN: 4250738187153
Technical details

20...100 mm

30 mm

Velcro base

PA

1 piece

Product description
Velcro strap base HEBOTEC 3011-010C - KBS 20-100 30
The HEBOFIX Velcro strap base ‘Big’ KBS 20 -100 30 - 3011-010C from HEBOTEC is an installation aid for the gentle securing of larger bundles of wires, cables and hoses. The base is screwed on directly and fitted with hook-and-loop tape without the need for tools; the non-constricting fastening is reusable and the cable bundle can be extended at any time. The 3011-010C is supplied made from glass-fibre-reinforced polyamide to UL94-V0 for a clamping range of 20–100 mm, without Velcro tape, with mounting for an M6 screws.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0