Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ex 3/2 and 5/2 way valve for pneumatics
  • Switching function: NO (currentless)
  • Pressure range: 2-10 bar
  • Nominal width: 6 mm
  • QNn value (Gas): 900 l/min
  • Process connection: G 1/4
  • Working connection: NAMUR flange
  • Seal: PUR
  • Protection class: IP65 with corresponding connection
  • Power supply: 9 V DC
  • Electrical connection: Form A angular connector DIN EN 175301 - 803
  • ATEX/IECEx-approval

Ex 3/2 and 5/2 way valve for pneumatics Bürkert 6519 - 20000900

Item number: 109232
EAN: 4053913129937
Corresponding accessories
Technical details

Pneumatic valve

5

2

900 l/min

no

pilot operated

open without power

9 V DC

6 mm

Working connection NAMUR flange
Process connection G 1/4

32 mm

150.8 mm

53 mm

Angular connector EN 175301-803 A (3-pole)

Brass
PA

PUR

10

2 bar

10 bar

-25 °C

55 °C

-10 °C

55 °C

IP65

CE
ATEX
IECEx

yes

2
22
1
21

2 D

2 G

II 2 D Ex ia IIIC T135 °C Db

II 2 G Ex ia IIC T6 Gb

Product description
Ex 3/2 and 5/2 way valve for pneumatics Bürkert 6519 - 20000900
The 3/2 and 5/2 way valve for pneumatics 6519-W06,0-GM82-FS05-B6-EXI/10-AV *HA01+MT66+PX55 - 20000900 from Bürkert can be mounted individually or in blocks and is used to control double or single-acting drives. It is used within a pressure range from 2 to 10 bar with neutral media oiled or unoiled compressed air, with a QNn value of 900 l/min m³/hr. On account of the different mounting position of the lateral mounting plate, the valve can be operated as a 5/2 or a 3/2 directional valve. The electrical connection of the Ex 3/2 and 5/2 way valve for pneumatics6519-W06,0-GM82-FS05-B6-EXI/10-AV *HA01+MT66+PX55 - 20000900 with a nominal width of 6 mm is established using a Form A angular connector (DIN EN 175301 - 803). The valve is suitable for Ex-applications with high flow rates.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0