Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital three-phase meter
  • MID-certified
  • display: LCD with backlight (6 digits + 1 decimal place)
  • input: 3-phase/4-wire
  • installation width 4 modules
  • nominal voltage: 3 x 230 V AC/400 V AC
  • operating voltage: 80 % ~ 120 % of nominal voltage
  • nominal current: 1 0 A
  • limit current: 100 A
  • frequency range: 50 Hz (+/- 10 %)
  • accuracy class: 1/B
  • dimensions (W x H x D): 72 x 119 x 62 mm
  • operating temperature: -25–55 °C
  • protection rating: IP51
  • connection: terminal connection
  • mounting: DIN35 rail

Three-phase meter Reltech RDZD1

Item number: 105807
EAN: 4260638730229
Corresponding accessories
Technical details

Meter

Active energy

LCD

Direct

Class 1

3

184...480 V AC

3 x 230 V AC/400 V AC

100 A

72 mm

119 mm

62 mm

DIN-rail 35 mm

Screw terminals

IP51

Product description
Three-phase meter Reltech RDZD1
Reltech's MID-certified AC electricity meter RWZD1 with pulse output offers a 7-digit LCD display with backlight and is suitable for three-phase measurement in commercial and industrial applications. The digital meter has a nominal voltage of 3 x 230 V AC/400 V AC and an operating voltage of 80% ~ 120% of the nominal voltage and requires four DUs for integration into distributions. The three-phase meter RWZD1 is mounted on a DIN35 mounting rail and wiring can be done quickly via the screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0