Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction meter
  • MID-certified
  • Functions: Measurement of Voltage/ Current/ Power/ Active energy/ Reactive energy/ Apparent energy
  • 3-phase
  • Operating current max: 100 A
  • Output: 2 x pulse output
  • Interface: RS485
  • Display: LCD display backlight
  • Supply voltage: 85...285 V AC
  • Mounting: DIN rail

Energy meter Selec EM4M-3P-C-100A-MID

Item number: 111386
EAN: 4250738171046
Technical details

Meter

Voltage
Current
Active energy
Apparent energy
reactive energy

LCD

Buttons

Class 1

3

85-270 V AC

100 A

DIN-rail 35 mm

-10 °C

55 °C

IP20
IP40

RS-485

CE
MID

Product description
Energy meter Selec EM4M-3P-C-100A-MID
The MID-certified EM4M-3P-C-100A-MID multifunction meter from Selec is suitable for three-phase direct measurement up to 100A and combines comprehensive energy and power monitoring in a single device. It has two pulse outputs, an RS485 Interface and support for impulse and export measurements. The backlit LCD display ensures a clear display in the control cabinet. EM4M-3P-C-100A-MID from Selec is designed for DIN rail mounting and is operated with 85...285V AC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0