Endress+Hauser Temperature sensors

Configurable
Temperature switch for hygiene applications, Power supply: 12-30 V DC, Measuring range: -50-150 °C, Pressure resistance: maximal reliable process pressure up to100 bar and depending on the insertion length.
Item number: 500077
from 287,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Pt100 temperature sensor, Class A, 3-wire/4-wire, Insertion length: up to 400 mm, Output: analogue, Output function: 4-20 mA/HART/Pt100, Without protective tube shaft, Material: stainless steel (316L)/aluminium/polypropylene, Protection rating: IP66/IP68 or IP69K
Item number: 500022
from 84,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Thermometer with RTD or TC measuring insert, Class A or B with PT100, Class 2 with type K thermocouple, Measurement range PT100: -–200°C, Measurement range Type K thermocouple: 270–1.100°C, Output: direct wiring without transmitter/4-20mA/HART, With 9 or 11 mm protective tube shaft, Material: stainless steel (316L), Connection head material: aluminium, Protection rating: IP66 or IP68
Item number: 500020
from 113,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Pt100 temperature sensor, Class A, Insertion length: up to 4,500 mm, 4-wire, Measurement range: up to 200ºC, Output: analogue, Output function: 4-20 mA/HART/Pt100, With or without protective tube shaft, Material: stainless steel (316L), Connection head material: aluminium, Protection rating: IP66 or IP68, Cable feed: M20 x 1.5 cable gland
Item number: 500004
from 71,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.