Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Temperature switch for hygiene applications
  • Power supply: 12-30 V DC
  • Measuring range: -50-150 °C
  • Pressure resistance: maximal reliable process pressure up to100 bar and depending on the insertion length.
Configurable

Temperature switch Endress+Hauser Thermophant T TTR35

The Thermophant T TTR35 from Endress+Hauser is a temperature switch for monitoring process temperatures in hygienic applications. It can be equipped with various hygienic process connections and holds the necessary approvals. For the output of the monitoring signal you can choose between one or two PNP switch outputs, or a switch and an 4-20 mA output. The Thermophant T TTR35 temperature switch monitors the temperature within a measuring range from -50 to 150 °C and offers functional controls and information on-site, via LED and digital displays.

Item number: 500077
from 287,00 €
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Temperature switch Endress+Hauser Thermophant T TTR35


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Temperature switch

150 °C

Pt100, class A

t50 ~ 1 s
t90 ~ 2 s

Buttons

PNP
analogue

4-20 mA
1 x NO/NC

depending on configuration

300 mm

Terminal block
open cable end

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

-40-85 °C

IP66
IP65

CE
FDA
EHEDG
3-A
FCM