Vibronic point level detector for bulk solids, Output: dependent on configuration, Process pressure range: -1-25 bar, Process connection: thread/flange/clamp, Medium density: min. 10 g/l, Grain size: min. 10 mm, Process temperature range: -50 - 280 °C, Sensor length: 300-4,000 mm
Vibronic point level detector for bulk solids, Output: dependent on configuration, Process pressure range: -1-25 bar, Process connection: thread/flange/clamp, Medium density: min. 10 g/l, Grain size: min. 10 mm, Process temperature range: -50 - 280 °C, Sensor length: 145 or 200 mm
Vibronic point level detector for liquids, Hygienic, Output: dependent on configuration, Process pressure range: -1-64 bar, Power supply: dependent on configuration, Process temperature range: -50-150 °C, Min. medium density: 0.5 g/cm, Process connection: thread/flange/hygienic connection
Vibronic point level detector for liquids, Output: dependent on configuration, Process pressure range: -1-100 bar, Power supply: dependent on configuration, Process temperature range: -50-150 °C, Sensor length: up to 6 m, Min. medium density: 0.5 g/cm, Process connection: thread/flange/clamp
Vibronic point level detector for liquids, Output: 2-conductor Namur/3-conductor PNP/Relay, Process pressure range: -1-40 bar, Power supply: 19-253 V AC/19-55 V DC/10-55 V DC, Process temperature range: -40-150 °C, Sensor length: up to 2 m, Min. medium density: 0.5 g/cm, Process connection: thread/flange/clamp
Conductive point level switch, Output: 2 x SPDT relay, Process temperature range: -20–60°C, Auxiliary power: 85–253 V AC/20–30 V AC/20–60 V DC, Protection rating: IP66
Conductive level detector, Media: liquid with minimum conductivity of up to 10 µS/cm, Max. probe length: 15 m, Output: PNP/Relay/NAMUR/separate electronic, Process pressure range: -1–10 bar, Measuring points: 2/3/5, Process temperature range: -40–70 °C, Protection rating: IP66
Capacitive level sensors, Media: liquid with minimum conductivity of up to 100 µS/cm , Max. probe length: 2,500 mm, Output: 4-20 mA, Process pressure range: -1–10 bar, Process temperature range: -40–100 °C, Measuring accuracy: ± 1 %, Probe material: stainless steel (1.4404) or carbon fibre, Enclosure material: polyester, Protection rating: IP66, With overfill protection as per WHG
Capacitive point level detector, Hygienic, Ready for use: water-based liquids/with IO-Link alcohol and oil-based liquids or powdery media, Output: 3-wire PNP/DC-PNP, Process pressure range: -1–16 bar, power supply: 10–30 V DC, Process temperature range: -20–100 °C, Probe material: stainless steel (1.4404), Protection rating: IP65/IP67 or IP66/IP68/IP69K
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Vibronic point level detector: Probe length: 225 mm, Output: 3-wire PNP/relay DPDT, Process pressure range: -1–40 bar, Power supply: 1–45 V DC/19–253 V AC, Process temperature range: -40–150°C, Probe material: stainless steel (1.4404/316 L), Enclosure material: aluminium/polyester, Protection rating: IP66/IP67
Vibronic point level detector, Output: 2-wire/3-wire PNP/4-wire DC-PNP, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Vibronic point level detector, Output: 2-wire AC/DC or 3-wire DC-PNP or 4-wire DC-PNP with IO-Link, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Capacitive point level detector, Output: 3-wire PNP/DC-PNP, Process pressure range: -1–6 bar, Power supply: 12–30 V DC, Process temperature range: -20–80°C/-20–75°C for explosion-proof aparatus, Protection rating: IP65/IP67 - IP66/IP68/IP69K
Rotary paddle point level switch, Max. probe length: 300 mm with shaft/ 2,000 mm with rope extension, Power supply: 230 V AC/115 V AC/24 V AC/20–28 V DC, Minimum density of medium: 80 g/l, Process pressure range: 0.5–2.5 bar, Process temperature range: -20–80°C, Protection rating: IP66
Capacitive point level detector: Probe length: 6,000 mm, Process pressure range: -1–6 bar, Output: 3-wire PNP/relay, Process temperature range: -40–70°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M12 cable gland
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Capacitive point level detector, Probe length: 140 mm, Relay output, 3-wire, Power supply: 20–253 V AC/20–55 V DC, Process temperature range: -20–80 °C, Pressure measurement range: -1–25 bar, Probe material: steel HD-PE insulated, Enclosure material: aluminium, Protection rating IP66, Process connection: R 1, Cable entry: M20 cable glanding
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 1 (316L), Medium density: > 0.7 g/cm³, Power supply: 20–253 V AC/DC, Process temperature range: -40–150 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Conductive point level switch, Functions: two-channel fill-level analysis / level / switch delay / two-point control, Switching output: 1 x Relay SPDT, Auxiliary energy: 20–30 V AC/20–60 V DC, Dimensions: 35 x 99 x 102.5 mm, Operating temperature: -20–60 °C, Mounting: DIN 35 rails
Point level detector, Media: liquid, Output: PNP/3-wire, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–100 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M16 valve connector ISO4400
Rotary paddle point level switch, Media: solid, Wave, Relay output, Process pressure range: 0.5–1.5 bar, Process temperature range: -20–80 °C, Sensor length: 75 mm, Supply voltage: 4–230 V AC, Process connection: G 1 1/2, Minimum density of medium: 80 g/l, Enclosure material: PC, Current meter material: stainless steel, External thread material: PBT, Protection rating: IP66, Cable entry: 2 x M20 x 1.5, For non-hazardous areas
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.