Hydrostatic pressure transmitter, Hygienic, Media: liquids and paste-like media, Pressure range: up to 10 bar, Pressure resistance: up to 40 bar, Relative pressure, Accuracy standard: 0.2%, Process temperature range: -10-100 °C, Measurement membrane material: 316L/AlloyC/Gold-Rhodium, Seal material: welded measuring cell, Process connection: thread/flange/hygienic connections
Pressure transmitter, Media: liquids/gases, Pressure range: up to 400 bar, Pressure resistance: up to 2,000 bar, Absolute and relative pressure, Accuracy standard: up to 0.075 %, Accuracy platinum: up to 0.055 %, Process temperature range: -40-400 °C, Measurement membrane material: 316L/AlloyC/Tantalum/Monel, Seal material: PTFE, Process connection: thread/flange/hygienic connections
Pressure transmitter, Media: liquids/gases, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Absolute and relative pressure, Accuracy - standard: up to 0.075 %, Accuracy - platinum: up to 0.055 %, Process temperature range: -40-100 °C, Measurement membrane material: ceramic, Seal material: FKM/EPDM/HNBR/FFKM, Process connection: thread or flange
Electronic pressure sensor, Media: liquid/gas, Pressure range: up to 40 bar, Pressure resistance: up to 160 bar, Absolute and relative pressure, Output: PNP 3-wire/ PNP + 4-20 mA 4-wire with IO-Link/ 2 x PNP 4-wire with IO-Link, Accuracy: Standard ± 0.5 %/Platinum ± 0.3%, Process temperature range: -10–100°C, Sensor material: 216L )1.4435), Enclosure material: stainless steel (316L), Protection rating: IP65 - IP65/IP67 - IP66/IP67
Electronic pressure sensor, Media: liquid/gas, Pressure range: up to 400 bar, Pressure resistance: up to 600 bar, Absolute and relative pressure, Output: PNP 3-wire/ PNP + 4-20 mA 4-wire with IO-Link/ 2 x PNP 4-wire with IO-Link, Accuracy: Standard ± 0.5 %/Platinum ± 0.3%, Process temperature range: -40–100°C, Sensor material: ceramic, Enclosure material: stainless steel (316L), Protection rating: IP65 - IP65/IP67 - IP66/IP67
Electronic pressure sensor, Media: liquids/gas, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Absolute and relative pressure, Output: PNP 3-wire/ PNP + 4-20 mA 4-wire with IO-Link/ 2 x PNP 4-wire with IO-Link, Accuracy: Standard ± 0.5 %/Platinum ± 0.3%, Process temperature range: -25–100°C, Sensor material: ceramic, Seal material: FKM or EPDM, Enclosure material: stainless steel (316L), Protection rating: IP65 - IP65/IP67 - IP66/IP67
Pressure transmitter, Media: liquid/gas, Pressure range: up to 400 bar, Pressure resistance: up to 600 bar, Absolute or relative pressure, Output function: 4-20 mA, Accuracy: 0.3 %, Process temperature range: -40–100°C, Contact material: stainless steel (316L), Enclosure material: stainless steel (316L), Protection rating: IP65/IP65/IP67 or IP66/IP68
Pressure transmitter, Media: liquid/gas, Pressure range: up to 40 bar, Pressure resistance: up to 160 bar, Relative pressure, Output function: 4-20 mA or 0-10 V DC, Accuracy: 0.5 %, Process temperature range: -25–85°C, Sensor material: ceramic, Seal material: FKM, Enclosure material: stainless steel (316L), Protection rating: IP65
Pressure transmitter, Media: liquid/gas, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Vacuum/relative pressure, Output function: 4-20 mA, Accuracy: 0.3 %, Process temperature range: -25–100°C, Sensor material: ceramic, Seal material: FKM or EPDM, Enclosure material: stainless steel (316L), Protection rating: IP66/IP68 - IP65 - IP65/IP67
Pressure transmitter, Media: liquid/gas, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Relative pressure, Output function: 4-20 mA or 0-10 V DC, Accuracy: 0.5 %, Process temperature range: -25–85°C, Sensor material: ceramic, Seal material: FKM or EPDM, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: M12 plug connection/ISO4400 M16 or NPT 1/2 valve connector
Pressure transmitter, Media: liquids/gases, Pressure range: 0…10 bar, Overload: 40 bar, Relative pressure, Output: 4–20 mA, Accuracy: 0.3%, Process connection: G 1/2 A DIN 3852 flush-mounted, Process temperature range: -40…100 °C, Material in contact with the medium: stainless steel (316L), Housing material: stainless steel (316L), Protection rating: IP65/67, Connection: M12 IO-Link
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 7 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Pressure transmitter, Media: liquids/gases, Pressure range: 0…10 bar, Overload: 40 bar, Relative pressure, Output: 4–20 mA, Accuracy: 0.5%, Process connection: G 1/2 A (316L), Bore 11.4 mm, Process temperature range: -25…85 °C, Sensor material: ceramic, Seal material: FKM, Housing material: stainless steel (316L), Protection class: IP65, Connection: ISO 4400 M16 valve connector
Pressure transmitter, Media: liquids/gases, Pressure range: 0…10 bar, Overload: 40 bar, Relative pressure, Output: 4–20 mA, Accuracy: 0.3%, Process connection: G 1/2 A DIN 3852 flush-mounted, Process temperature range: -40…100 °C, Material in contact with the medium: stainless steel (316L), Housing material: stainless steel (316L), Protection class: IP65, Connection: ISO 4400 M16 valve connector
Pressure transmitter, Media: liquids/gases, Pressure range: 0…1 bar, Overload: 4 bar, Relative pressure, Output: 4–20 mA, Accuracy: 0.5%, Process connection: G 1/2 A DIN 3852 flush-mounted, Process temperature range: -40…100 °C, Material in contact with the medium: stainless steel (316L), Housing material: stainless steel (316L), Protection class: IP65, Connection: ISO 4400 M16 valve connector
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.