Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure transmitter
  • Media: liquids/gases
  • Pressure range: 0…10 bar
  • Overload: 40 bar
  • Relative pressure
  • Output: 4–20 mA
  • Accuracy: 0.5%
  • Process connection: G 1/2 A (316L)
  • Bore 11.4 mm
  • Process temperature range: -25…85 °C
  • Sensor material: ceramic
  • Seal material: FKM
  • Housing material: stainless steel (316L)
  • Protection class: IP65
  • Connection: ISO 4400 M16 valve connector

Pressure transmitter Endress+Hauser Cerabar PMC11-AA1U1PBWWJA

Item number: 112249
EAN: 4250738180901
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

10 bar

< ± 0.5 %

12 V

30 V

DC

1

4-20 mA
0-10 V

yes

40 bar

G 1/2 external thread ISO228

Connector M12

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

FKM/FPM (Viton)

-40 °C

70 °C

-20 °C

85 °C

IP65

for gases or liquids

CE
RoHS
RCM
UKCA

Product description
Pressure transmitter Endress+Hauser Cerabar PMC11-AA1U1PBWWJA
The Cerabar PMC11-AA1U1PBWWJA (PMC11-1332/0) from Endress+Hauser is a compact pressure transmitter with an oil-free ceramic sensor for measuring relative pressure in liquids and gases from 0…10 bar (overload: 40 bar). The capacitive sensor offers an accuracy of 0.5% and is designed for process temperatures of -25…85 °C; a 5-year long-term stability guarantee underlines the device’s reliability. The PMC11-AA1U1PBWWJA is supplied with a 4–20 mA output, a G 1/2 A (316L) process connection with an 11.4 mm bore, an ISO 4400 M16 valve connector and an IP65 protection rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0