RMQ-Titan Emergency stop/emergency off button, Tamper-proof to ISO 13850/EN418, Pull release, Complete unit with 1 NO/1 NC contact, Red, Protection IP66/IP69K, Drilling dimensions: 22.5 mm, Mushroom diameter: 38 mm
RMQ-Titan Foot and palm switch (maintained), Pull to release, E-stop pushbutton tamper-proof to ISO 13850/EN 418, Complete unit with 1 x NO/NC, Red mushroom cap, Yellow/Black enclosure, Protection: IP66/IP67/IP69K
RMQ-Titan Emergency stop/emergency off button, tamper-proof to ISO 13850/EN418, pull release, Complete unit with 2 NC contact, Red, Protection: IP66/IP69K, Drilling dimensions: 22.5 mm, Mushroom diameter: 38 mm, Built into M22-IY1 enclosure
RMQ-Titan Emergency stop/emergency off button, tamper-proof to ISO 13850/EN418, pull release, Complete unit with 1 NO/1 NC contact, Red, Protection: IP66/IP69K, Drilling dimensions: 22.5 mm, Mushroom diameter: 38 mm, Built into M22-IY1 enclosure
RMQ-Titan Emergency stop/emergency off button, With mechanical switch position indication, Rotate release, Red, Protection: IP66/IP67/IP69K, Drilling dimensions: 22.5 mm, Mushroom diameter: 45 mm
RMQ-Titan Key-release e-stop with mushroom head, MS1 lock mechanism, Pull release, Complete unit with 1 NO/1NC contact, Red, Protection: IP66/IP69K, Drilling dimensions: 22.5 mm, Mushroom diameter: 38 mm, Built into M22-IY1 enclosure
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.