Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RMQ-Titan Key-release e-stop with mushroom head
  • MS1 lock mechanism
  • Pull release
  • Complete unit with 1 NO/1NC contact
  • Red
  • Protection: IP66/IP69K
  • Drilling dimensions: 22.5 mm
  • Mushroom diameter: 38 mm
  • Built into M22-IY1 enclosure

Emergency-stop/off button complete unit Eaton 216523 - M22-PVS/KC11/IY

Item number: 100979
EAN: 4015082165239
Corresponding accessories
Corresponding accessories
Technical details

Emergency stop button

Key operated

RMQ-Titan

red

100000

None

round

Lock mechanism MS1

yes

1 x NO/NC

yes

230 V AC

4 A

yellow/black

38 mm

yes

Screw terminals

0.75-2.5 mm²

Plastic

-25 °C

70 °C

IP66
IP69K

CE
UL
CSA
TÜV

Product description
Emergency-stop/off button complete unit Eaton 216523 - M22-PVS/KC11/IY
The complete e-stop unit RMQ-Titan 216523 - M22-PVS/KC11/IY from Eaton consists of a red mushroom-headed key-release e-stop with a diameter of 38 mm and lock mechanism MS1 as well as contacts (1 NC/1 NO) built into an M22-IY1 enclosure. The mushroom-headed key-release e-stop with pull release has drilling dimensions of 22.5 mm and allows easy installation. The modular concept reduces stock-keeping. The complete key-release e-stop unit 216523 - M22-PVS/KC11/IY with mushroom head meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP66/IP69K.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0