Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Contactor relay
  • Size S00
  • Main contacts: 4 x NO
  • Control voltage: 230 V AC 50/60 Hz
  • Screw connection

Contactor relay Siemens SIRIUS 3RH2140-1AP00

Item number: 101383
EAN: 4011209828506
Corresponding accessories
Corresponding accessories
Technical details

Contactor relay

4 x NO

S00

230 V AC

6 kV

45 mm

57.5 mm

73 mm

30000000 operating cycles

Screw terminals

-25 °C

60 °C

IP20

CE
VDE
CCC
UL
CSA

Product description
Contactor relay Siemens SIRIUS 3RH2140-1AP00
The SIRIUS contactor relay 3RH2140-1AP00 from Siemens with its 4 NO contacts and a control voltage of 230 V AC is the ideal contact element for your controller. Thanks to the possibility of extension with auxiliary contact blocks, the contactor relay 3RH2140-1AP00 can be flexibly extended if required. The proven screw connection of the contactor relay 3RH2140-1AP00 ensures the familiar wiring of your system. Typical fields of application include motor and plant control, switching of light controls and multiplication of signals.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0