Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • HD hygienic compact control cabinet
  • Dimensions at rear (W x H x D): 220 x 437 x 155 mm
  • Dimensions at front (W x H x D): 220 x 350 x 155 mm
  • Top panel inclination: 3°
  • Enclosure material: Stainless steel
  • Finish: Brushed
  • 400 grain
  • Seal material: silicone
  • Protection rating: IP66/IPX9
  • Incl. seal and mounting plate 160 x 275 mm

Compact control cabinet Rittal HD 1302.600 - 220 x 350 x 155

Item number: 107933
EAN: 4028177567597
Corresponding accessories
Technical details

Compact control cabinet

1

HD

brushed (grain 400)

220 mm

350 mm

155 mm

SIL (silicone)

IK08

-20-80 °C

IP66
IPX9

CE
UL
cUL
UKCA

incl. mounting plate and mounting material

Product description
Compact control cabinet Rittal HD 1302.600 - 220 x 350 x 155
The HD 1302.600 hygienic compact control cabinet from Rittal, with IP66/IPX9 protection rating, features a construction that is precisely tailored to the requirements in the food industry. The enclosure is made of stainless steel (brushed, 400 grain) and measures 220 x 437 x 155mm at the rear and 220 x 350 x 155 mm at the front, which produces a top panel inclination of 30°. The HD 1302.600 compact control cabinet has a hygienic cam lock, a replaceable door hinge, and a hygienic hinge within the door seal. A silicone seal (FDA Guideline 21 CFR 177.2600) and a mounting plate are included within the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0