Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • HD hygienic levelling feet
  • With floor mount
  • Material: Stainless steell (AISI 304)
  • Thread: M12
  • Levelling range: 122-175 mm
  • Load-bearing capacity: max. 7,000 N static per levelling foot
  • Quantity: 4 pieces
  • Incl. mounting material and seals

Levelling foot Rittal HD 4000.240

Item number: 107910
EAN: 4028177707641
Technical details

Levelling feet

Stainless steel (1.4301/304)

4 pcs

Product description
Levelling foot Rittal HD 4000.240
The hygienic HD 4000.240 levelling feet from Riital is made of stainless steel and has permanently sealed threads. Using flexible feet plates, they compensate for slopes up to an angle of 10°. The max. load-bearing capacity of 7,000 N, static, per levelling foot , andthe levelling range from 122 to 175 mm, mean even larger slopes are covered. The HD 4000.240 levelling feet are supplied with mounting material and seals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0