Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • CEE wall socket 63 A
  • 5-pole
  • Operating voltage: 400 V AC
  • Cable gland: 1xM40 above / 2xM32 lower mount
  • Terminal capacities: up to 25 mm²
  • Ambient temperature: -25...40 °C
  • Connection: spring terminals
  • Protection rating: IP44

CEE wall socket Bals - 1124

Item number: 111197
EAN: 4024941011242
Corresponding accessories
Technical details

5

63 A

200/346-240/415 V AC

25 mm²

1xM40 above, 2xM32 lower mount mm

Cage clamp

Plastic

-25 °C

40 °C

IP44

Product description
CEE wall socket Bals - 1124
The 5-pole CEE wall socket 63 A Bals - 1124 from Bals Elektrotechnik allows easy plugging and unplugging thanks to the floating pins. The fold-out strain relief also makes installation easier. The CEE wall socket Bals - 1124 is designed for an operating voltage of 400 V AC, a terminal capacity of up to 25 mm² and a cable gland 1xM40 above and 2xM32 below. The connection is made via spring terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0