Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • CEE connector 16 A
  • 5-pin
  • Operating voltage: 200/346...240/415 V AC
  • Cable diameter: 8...18 mm
  • Terminal capacities: up to 2.5 mm²
  • Ambient temperature: -25...40 °C
  • Connection: Spring terminals
  • Protection rating: IP54
  • QUICK-CONNECT

CEE connector Bals - 225

Item number: 111825
EAN: 4024941002257
Corresponding accessories
Technical details

CEE connector

5

16 A

200/346-240/415 V AC

2.5 mm²

8-18 mm

Cage clamp

PA

-25 °C

40 °C

IP54

Product description
CEE connector Bals - 225
The 5-pin CEE connector 16 A Bals - 225 from Bals Elektrotechnik is easy to plug and unplug thanks to the floating pins. The fold-out Strain relief also makes installation easier. The Bals - 225 CEE connector is suitable for an Operating voltage of 200...250 V AC, Terminal capacities up to 2.5 mm² and a Cable diameter of 8 to 18 mm. Connection is made via spring terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0